Push Pull Jack
- Mfr # PP610
- Zoro # G416576790
product price:Â
$
1,391.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Power Source
Mechanical
Weight
13 lb
Product Type
Push/Pull Jack
Overall Length
10 in
Screw Diameter
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP610
- Zoro #
- G416576790
- UPC #
- 812761020438
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Screw Diameter
- 1.25 in
- Travel Length
- 4.5 in
Details
- Item
- Push Pull Jack
- Power Source
- Mechanical
- Weight
- 13 lb
- Product Type
- Push/Pull Jack
- End Type
- Chain Eye Hook
- Stroke
- 4 3/4 in
- Handle Effort per Ton (lbs)
- 15 lb
Description
Push Pull Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.