Gas Diffuser, Tweco, PK5

  • Mfr # 15001140
  • Zoro # G1804817
product price: 
$
18.75
/pk of 5, $3.75/ea

Key Features

For MIG Guns
Tweco(R) Mini
Series
Mini-MIG
Material
Brass
Type
Standard Brass Diffuser
For Use With
Tweco MIG Mini Guns
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
15001140
Zoro #
G1804817
UPC #
608246288147
Country of Origin
China
Item
Gas Diffuser
For MIG Guns
Tweco(R) Mini
Series
Mini-MIG
Material
Brass
Type
Standard Brass Diffuser
For Use With
Tweco MIG Mini Guns
Connection Style
Threaded
Amperage Range
0-400
Style
Tweco
Features
Air-Cooled
Maximum Current
400 A
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For Nozzle Series
WS21
Compatible with Model
For Contact Tip Series
WS11
Connection Thread Pitch
1 mm
Compatible with Brand
Tweco
Connection Thread Type
Threaded
Gas Diffuser Number
WS35-50
Compatible with Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Connection Type
Threaded
Compatible MIG Gun Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Compatible MIG Gun Model
110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15
Gas Diffuser Series
Mini-MIG
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Contact Tip Series
WS11
Diffuser to Tip Relationship
Standard
Amperage - Maximum
400 A
Compatible Brand
Tweco
Compatible Nozzle Series
WS21
Shell Material
Brass
Traction Material
Brass

Dimensions

Size
M6 x 1.0
Connection Thread Size
M6 x 1
Fits Chest Size
Air-Cooled

Description

Gas Diffuser, Compatible with Brand Tweco, Series Mini-MIG, Gas Diffuser Number WS35-50, Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250

Ratings & reviews