Shop ENERPAC
See all product information
Create Account
Push Pull Jack
- Mfr # PP61015
- Zoro # G616576804
product price:Â
$
619.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Weight
5 lb
Product Type
Push/Pull Jack
Handle Effort per Ton (lbs)
15 lb
End Type
Chain Eye Hook
Overall Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP61015
- Zoro #
- G616576804
- UPC #
- 812761020445
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Screw Diameter
- 1.25 in
Details
- Item
- Push Pull Jack
- Weight
- 5 lb
- Product Type
- Push/Pull Jack
- Handle Effort per Ton (lbs)
- 15 lb
- End Type
- Chain Eye Hook
- Power Source
- Mechanical
Description
Push Pull Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.