RAC1004, 110.9 ton Capacity, 3.94 in Stroke, Aluminum Hydraulic Cylinder

  • Mfr # RAC1004

  • Zoro # G5555803


product price: $5,011.00
/ea
Free Shipping & Returns

Key Features

Retracted Height
10.67 in
Center Hole Dia.
5 5/16 in
Stroke Length
3 7/8 in
Handle
No
Effective Area
22.19 sq. in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC1004
Zoro #
G5555803
UPC #
662005125791
Country of Origin
India

Dimensions

Retracted Height
10.67 in
Center Hole Dia.
5 5/16 in
Stroke Length
3 7/8 in
Extended Height
14.61 in
Bolt Circle Dia.
6.30"
Plunger Dia.
4.33 in
Thread Size
M6
Outside Dia.
7.09 in
Base Bolt Circle Dia.
6.3 in
Nominal Stroke Length
4 in

Details

Handle
No
Effective Area
22.19 sq. in.
Body Material
Aluminum
Weight Capacity
100 tons
Item
Hydraulic Ram
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Oil Capacity
87.36 cu. in.
Includes
Coupler, Dust Cap
Cylinder Type
Lightweight
Nominal Capacity
100 ton
Effective Push Area
22.19 sq in
Oil Capacity Push
87.43 cu in
Series
RAC
Finish
Anodized
Type
Single-Acting

Description

Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 100 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 4 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 87.43 cu in, Retracted Height 10.67 in, Extended Height 14.61 in, Outside Dia. 7.09 in, Plunger Dia. 4.33 in, Base Bolt Circle Dia. 6.3 in, Center Hole Dia. 5 5/16 in, Series RAC, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.