RAC204, 24.2 ton Capacity, 3.94 in Stroke, Aluminum Hydraulic Cylinder

  • Mfr # RAC204

  • Zoro # G7014822


product price: $1,958.00
/ea
Free Shipping & Returns

Key Features

Weight Capacity
20 tons
Includes
Coupler, Dust Cap
Handle
No
Outside Dia.
3.35 in
Bolt Circle Dia.
2.76"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC204
Zoro #
G7014822
UPC #
662005125715
Country of Origin
India

Dimensions

Outside Dia.
3.35 in
Bolt Circle Dia.
2.76"
Center Hole Dia.
2 31/64 in
Stroke Length
3 7/8 in
Thread Size
M6
Retracted Height
8.82 in
Plunger Dia.
2.48 in
Extended Height
12.76 in
Nominal Stroke Length
4 in
Base Bolt Circle Dia.
2.76 in

Details

Weight Capacity
20 tons
Includes
Coupler, Dust Cap
Handle
No
Item
Hydraulic Ram
Oil Capacity
19.02 cu. in.
Cylinder Type
Lightweight
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Body Material
Aluminum
Effective Area
4.83 sq. in.
Nominal Capacity
20 ton
Oil Capacity Push
19.03 cu in
Effective Push Area
4.83 sq in
Series
RAC
Max. Push Capacity
20 ton
Finish
Anodized
Type
Single-Acting,Spring Return

Description

Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 20 ton, Max. Push Capacity 20 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 4 in, Effective Push Area 4.83 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 19.03 cu in, Retracted Height 8.82 in, Extended Height 12.76 in, Outside Dia. 3.35 in, Plunger Dia. 2.48 in, Base Bolt Circle Dia. 2.76 in, Center Hole Dia. 2 31/64 in, Series RAC, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.