RACL1504, 175.9 ton Capacity, 3.94 in Stroke, Aluminum Lock Nut Hydraulic Cylinder

  • Mfr # RACL1504

  • Zoro # G6807403


product price:  $7,923.00
/ea
Free Shipping & Returns

Key Features

Retracted Height
14.69 in
Center Hole Dia.
6 11/16 in
Body Material
Aluminum
Plunger Dia.
5.51 in
Handle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RACL1504
Zoro #
G6807403
UPC #
662005125975
Country of Origin
India

Dimensions

Retracted Height
14.69 in
Center Hole Dia.
6 11/16 in
Plunger Dia.
5.51 in
Outside Dia.
9.06 in
Stroke Length
3 7/8 in
Thread Size
M6
Bolt Circle Dia.
7.87"
Extended Height
18.62 in
Plunger Thread Size
M6
Base Bolt Circle Dia.
7.87 in
Nominal Stroke Length
4 in

Details

Item
Lightweight Lock Nut Hydraulic Ram
Body Material
Aluminum
Handle
Yes
Max. Pressure
10,000 psi
Includes
Coupler, Dust Cap
Effective Area
35.18 sq. in.
Oil Capacity
138.61 cu. in.
Weight Capacity
150 tons
Single Acting/Double Acting
Single Acting
Cylinder Type
Lock Nut
Series
RACL
Nominal Capacity
150 ton
Oil Capacity Push
138.61 cu in
Effective Push Area
35.18 sq in
Finish
Anodized

Description

Lightweight Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Aluminum, Nominal Capacity 150 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 4 in, Effective Push Area 35.18 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 138.61 cu in, Retracted Height 14.69 in, Extended Height 18.62 in, Outside Dia. 9.06 in, Plunger Dia. 5.51 in, Plunger Thread Size M6, Base Bolt Circle Dia. 7.87 in, Center Hole Dia. 6 11/16 in, Series RACL, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.