Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RC756, 79.5 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder

  • Mfr # RC756

  • Zoro # G5502217


product price: $4,329.00
/ea
Free Shipping & Returns

Key Features

Retracted Height
11.25 in
Oil Capacity
97.41 cu. in.
Max. Pressure
10,000 psi
Weight Capacity
75 tons
Includes
Coupler, Dust Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC756
Zoro #
G5502217
UPC #
662005301829
Country of Origin
China

Dimensions

Retracted Height
11.25 in
Stroke Length
6 1/8 in
Extended Height
17.38 in
Outside Dia.
5.75 in
Plunger Dia.
3.75 in
Center Hole Dia.
3 3/4 in
Collar Thread Size
5-3/4"-12
Nominal Stroke Length
6 in
Bolt Circle Dia.
4.5 in

Details

Oil Capacity
97.41 cu. in.
Max. Pressure
10,000 psi
Weight Capacity
75 tons
Includes
Coupler, Dust Cap
Cylinder Type
General Purpose
Handle
Yes
Body Material
Steel
Item
Hydraulic Ram
Single Acting/Double Acting
Single Acting
Effective Area
15.90 sq. in.
Effective Push Area
15.9 sq in
Max. Push Capacity
75 ton
Series
RC
Oil Capacity Push
97.41 cu in
Nominal Capacity
75 ton
Finish
Paint
Type
Single-Acting

Description

Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 75 ton, Max. Push Capacity 75 ton, Stroke Length 6 1/8 in, Nominal Stroke Length 6 in, Effective Push Area 15.9 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 97.41 cu in, Retracted Height 11.25 in, Extended Height 17.38 in, Outside Dia. 5.75 in, Plunger Dia. 3.75 in, Collar Thread Size 5-3/4 In.-12, Center Hole Dia. 3 3/4 in, Series RC, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.