Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Contained Hydrlic Cutter, 10,000 psi

  • Mfr # WMC3380

  • Zoro # G2888061


product price: $4,441.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26 in
Minimum Compatible Pipe Size
3/8 in
Maximum Compatible Pipe Size
3 3/8 in
Includes
Carrying Bag
Features
Guillotine Action for Efficient Operation, Lightweight, Self-Contained Tool, can be used Anywhere, Single-Acting, Spring Return, Velcro Straps to Secure Handles on Larger Models for Easy Transportation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMC3380
Zoro #
G2888061
UPC #
662005307388
Country of Origin
Japan

Dimensions

Overall Length
26 in
Minimum Compatible Pipe Size
3/8 in
Maximum Compatible Pipe Size
3 3/8 in
Wall Thickness
Varies
Tool Length
26 in
Tool Width
2 3/4 in
Tool Height
5 1/2 in

Details

Item
Self-Contained Hydraulic Cutter
Includes
Carrying Bag
Features
Guillotine Action for Efficient Operation, Lightweight, Self-Contained Tool, can be used Anywhere, Single-Acting, Spring Return, Velcro Straps to Secure Handles on Larger Models for Easy Transportation
Tool Series
WMC
Application
Used to Cut Round Bar, Wire Strand, Cable, and Steel Wire Rope
For Use With
Self Contained Operation
Oil Capacity
3.97 cu in
Construction
Self-Contained
Pressure Range
10,000 psi
Capacity
3 tons
Maximum Operating Pressure
10,000 psi
Minimum Operating Pressure
0 psi
Compatible Material Type
ACSR, Steel
Tool Weight
22 lb
Cutter Head Return Type
Single-Acting, Spring Return
Underground Cable Power Cutting Capacity
85 mm
Telephone Cable Cutting Capacity
85 mm
Replacement Bladel Model Number
WCB3380

Description

Self-Contained Hydraulic Cutter, Features Guillotine Action for Efficient Operation, Lightweight, Self-Contained Tool, can be used Anywhere, Single-Acting, Spring Return, Velcro Straps to Secure Handles on Larger Models for Easy Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.