Zoro Homepage

Sg25Te In Line Hydraulic Flange Spreader

  • Mfr # SG25TESTD

  • Zoro # G615508905


product price: $16,351.99
/ea
Free Shipping & Returns

Key Features

Includes
10,000 psi (700 bar), 78.7 in (2 m) Hydraulic Hose, 12 in (300 mm) Vernier Caliper, Carry Case with Protective Foam Inserts, HP550S 10,000 psi (700 bar) Sealed Hand Pump with Gauge, Safety Block, Spacer Plate, Spreading plug
Spread Width
4.72 in
Application
Spreading Force of 56.2 Imperial tons (500 kN) if used in Pairs as Recommended
Tip Clearance
0 in
Nominal Capacity
28.1 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG25TESTD
Zoro #
G615508905
UPC #
662005410934
Country of Origin
United Kingdom

Dimensions

Spread Width
4.72 in

Details

Item
Hydraulic Flange Spreader
Includes
10,000 psi (700 bar), 78.7 in (2 m) Hydraulic Hose, 12 in (300 mm) Vernier Caliper, Carry Case with Protective Foam Inserts, HP550S 10,000 psi (700 bar) Sealed Hand Pump with Gauge, Safety Block, Spacer Plate, Spreading plug
Application
Spreading Force of 56.2 Imperial tons (500 kN) if used in Pairs as Recommended
Tip Clearance
0 in
Nominal Capacity
28.1 ton
Pump Model Number
HP550S
Spreader Model Number
SG25TE
Max. Pressure
10,000 psi

Description

Hydraulic Flange Spreader, Nominal Capacity 28.1 ton, Spread Width 4.72 in, Tip Clearance 0 in, Max. Pressure 10,000 psi, Pump Model Number HP550S, Spreader Model Number SG25TE, Application Spreading Force of 56.2 Imperial tons (500 kN) if used in Pairs as Recommended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.