Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOH10LC, 8 T MACH. LIFT W/O CYL. PURCH COMP.

  • Mfr # SOH10LC

  • Zoro # G7250844


product price: $2,535.99
/ea
Free Shipping & Returns

Key Features

Cylinder
Cylinder Not Included
Nominal Capacity
9 ton
Min. Toe Clearance
0.79 in
Max. Toe Clearance
6.69 in
Stroke Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOH10LC
Zoro #
G7250844
UPC #
662005355631
Country of Origin
Netherlands

Dimensions

Stroke Length
5 3/8 in
Overall Length (In.)
7.48
Extended Height (In.)
17
Overall Depth (In.)
8.46
Retracted Height (In.)
11.61
Overall Length
7.48 in
Extended Height
17 in
Retracted Height
11.61 in
Overall Depth
8.46 in

Details

Cylinder
Cylinder Not Included
Nominal Capacity
9 ton
Min. Toe Clearance
0.79 in
Max. Toe Clearance
6.69 in
Oil Capacity
13.7 cu in
Stroke (In.)
5.39
Max. Pressure (PSI)
10,000
Central Toe Clearance (In.)
3.74
Max. Toe Clearance (In.)
6.69
Capacity (Tons)
8.5
Item
Hydraulic Ram Machine Lift
Weight (Lbs.)
59.2
Min. Toe Clearance (In.)
0.79
Oil Capacity (Cu.-In.)
13.70
Type
Hydraulic
Includes Cylinder
No
Series
SOH
Central Toe Clearance
3.74"
Weight
59.2 lb
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Center Hole Concentricity
3.74 in

Description

Hydraulic Ram Machine Lift, Single Acting, Nominal Capacity 9 ton, Oil Capacity 13.7 cu in, Min. Toe Clearance 0.79 in, Center Hole Concentricity 3.74 in, Max. Toe Clearance 6.69 in, Stroke Length 5 3/8 in, Retracted Height 11.61 in, Extended Height 17 in, Overall Length 7.48 in, Overall Depth 8.46 in, Max. Pressure 10,000 psi, Weight 59.2 lb, Cylinder Cylinder Not Included, Series SOH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.