Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOH23LC, 20 T MACH. LIFT W/O CYL. PURCH

  • Mfr # SOH23LC

  • Zoro # G6855703


product price: $3,566.00
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Cylinder
Cylinder Not Included
Nominal Capacity
20 ton
Min. Toe Clearance
1.18 in
Max. Toe Clearance
7.48 in
Stroke Length
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOH23LC
Zoro #
G6855703
UPC #
662005130245
Country of Origin
Netherlands

Dimensions

Stroke Length
6 1/4 in
Retracted Height (In.)
12.4
Overall Length (In.)
10.24
Overall Depth (In.)
11.4
Extended Height (In.)
18.58
Overall Depth
11.4 in
Extended Height
18.58 in
Retracted Height
12.4 in
Overall Length
10.24 in

Details

Cylinder
Cylinder Not Included
Nominal Capacity
20 ton
Min. Toe Clearance
1.18 in
Max. Toe Clearance
7.48 in
Oil Capacity
32 cu in
Weight (Lbs.)
99.2
Max. Pressure (PSI)
10,000
Central Toe Clearance (In.)
4.33
Capacity (Tons)
20
Type
Hydraulic
Min. Toe Clearance (In.)
1.18
Max. Toe Clearance (In.)
7.48
Stroke (In.)
6.18
Oil Capacity (Cu.-In.)
32.00
Item
Hydraulic Ram Machine Lift
Weight
99.2 lb
Central Toe Clearance
4.33"
Single Acting/Double Acting
Single Acting
Series
SOH
Includes Cylinder
No
Max. Pressure
10,000 psi
Center Hole Concentricity
4.33 in

Description

Hydraulic Ram Machine Lift, Single Acting, Nominal Capacity 20 ton, Oil Capacity 32 cu in, Min. Toe Clearance 1.18 in, Center Hole Concentricity 4.33 in, Max. Toe Clearance 7.48 in, Stroke Length 6 1/4 in, Retracted Height 12.4 in, Extended Height 18.58 in, Overall Length 10.24 in, Overall Depth 11.4 in, Max. Pressure 10,000 psi, Weight 99.2 lb, Cylinder Cylinder Not Included, Series SOH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.