Wedge Spreader Kit
- Mfr # FSC14
- Zoro # G916577136
product price:Â
$
4,836.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Wedge Flange Spreader
Includes
SB1 Safety Block; Single-Acting Cylinder
Pump Model Number
Integral to the Unit
Overall Width
2.1 in
Single Acting/Double Acting
Single Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSC14
- Zoro #
- G916577136
- UPC #
- 662005420421
- Country of Origin
- India
Dimensions
- Overall Width
- 2.1 in
- Overall Height
- 20 in
- Overall Length
- 20 in
Details
- Item
- Wedge Spreader Kit
- Product Type
- Wedge Flange Spreader
- Includes
- SB1 Safety Block; Single-Acting Cylinder
- Pump Model Number
- Integral to the Unit
- Single Acting/Double Acting
- Single Acting
- Maximum Spread
- 3 5/32 in
- Tip Clearance
- 0.24 in
- Weight
- 19.84 lb
- Spreader Model Number
- FSC14
- Power Source
- Hydraulic
- Maximum Spreading Force
- 14 ton
- Maximum Stroke
- 2.52 in
Description
Wedge Spreader Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.