Shop ENERPAC
See all product information
Create Account
Spreading Wedge Tool
- Mfr # SWI2025TEMINSPB
- Zoro # G816576611
product price:Â
$
5,087.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spreader Model Number
SWi20/25TE
Tip Clearance
0.24 in
Includes
10,000 psi Hydraulic Cylinder, Carry Case, Lanyard, Safety Block, SWi20/25TE Flange Spreader Wedgehead
Nominal Capacity
27 ton
Spread Width
4.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWI2025TEMINSPB
- Zoro #
- G816576611
- UPC #
- 662005411092
- Country of Origin
- India
- Item
- Hydraulic Flange Spreader
- Spreader Model Number
- SWi20/25TE
- Tip Clearance
- 0.24 in
- Includes
- 10,000 psi Hydraulic Cylinder, Carry Case, Lanyard, Safety Block, SWi20/25TE Flange Spreader Wedgehead
- Nominal Capacity
- 27 ton
- Max. Pressure
- 10,000 psi
Dimensions
- Spread Width
- 4.1 in
Description
Hydraulic Flange Spreader, Nominal Capacity 27 ton, Spread Width 4.1 in, Tip Clearance 0.24 in, Max. Pressure 10,000 psi, Spreader Model Number SWi20/25TE, Includes 10,000 psi Hydraulic Cylinder, Carry Case, Lanyard, Safety Block, SWi20/25TE Flange Spreader Wedgehead
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.