Shop ENERPAC
See all product information
Create Account
Spreading Wedge Twin Kit
- Mfr # SWI5TE-T
- Zoro # G616576514
product price:Â
$
5,156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Clearance
0.16 in
Nominal Capacity
8.7 ton
Spread Width
4 in
Spreader Model Number
(2) SWi5TE
Includes
(2) 10,000 psi Hydraulic Cylinders, (2) Lanyards, (2) Safety Blocks, (2) SWi5TE Flange Spreader Wedgeheads, Carry Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWI5TE-T
- Zoro #
- G616576514
- UPC #
- 662005411153
- Country of Origin
- India
- Item
- Spreading Wedge Kit
- Tip Clearance
- 0.16 in
- Nominal Capacity
- 8.7 ton
- Spreader Model Number
- (2) SWi5TE
- Includes
- (2) 10,000 psi Hydraulic Cylinders, (2) Lanyards, (2) Safety Blocks, (2) SWi5TE Flange Spreader Wedgeheads, Carry Case
- Max. Pressure
- 10,000 psi
Dimensions
- Spread Width
- 4 in
Description
Spreading Wedge Kit, Nominal Capacity 8.7 ton, Spread Width 4 in, Tip Clearance 0.16 in, Max. Pressure 10,000 psi, Spreader Model Number (2) SWi5TE, Includes (2) 10,000 psi Hydraulic Cylinders, (2) Lanyards, (2) Safety Blocks, (2) SWi5TE Flange Spreader Wedgeheads, Carry Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.