Swing arm clamp
Mfr # CAL352A
Zoro # G516342691
product price: $301.99
/ea
Free Shipping & Returns
Key Features
For Plunger Dia.
1.49 in
Overall Length
8.55 in
Product Type
Long Clamp Arm
Clamping Force
7600 lb
Compatible Swing Clamps
SC, SL, ST, SU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAL352A
Zoro #
G516342691
UPC #
0662005412525
Country of Origin
United States
Dimensions
For Plunger Dia.
1.49 in
Overall Length
8.55 in
Details
Item
Swing Arm Clamp
Product Type
Long Clamp Arm
Clamping Force
7600 lb
Compatible Swing Clamps
SC, SL, ST, SU
Description
Swing Arm Clamp, Clamping Force 7600 lb, For Plunger Dia. 1.49 in, Overall Length 8.55 in, Compatible Swing Clamps SC, SL, ST, SU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.