ToeJack, Alum, Blk/Ylw, 33 ton Cap, Manual
- Mfr # TJP308
- Zoro # G824447132
product price:Â
$
8,927.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Jack Type
Toe Jack
Maximum Lift Height
23 21/32 in
Overall Length
15 1/4 in
Minimum Lift Height
1 15/32 in
Chassis Height
15 25/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TJP308
- Zoro #
- G824447132
- UPC #
- 662005443529
- Country of Origin
- China
Dimensions
- Maximum Lift Height
- 23 21/32 in
- Overall Length
- 15 1/4 in
- Minimum Lift Height
- 1 15/32 in
- Chassis Height
- 15 25/32 in
- Chassis Width
- 3 11/16 in
- Minimum Height
- 15 25/32 in
- Toe Height
- 8 7/8 in
- Wheel Diameter
- 3 15/16 in
- Extended Height
- 23 21/32 in
- Overall Height
- 44 in
- Base Length
- 15 1/4 in
- Overall Width
- 15 1/32 in
- Handle Length
- 44 in
- Chassis Length
- 15 1/32 in
- Base Width
- 15 1/32 in
- Saddle Diameter
- 1 9/16 in
- Length
- 15 1/4 in
- Fits Chest Size
- Easy to Maneuver into Tight Spaces, Extended Stroke for Higher Lifting, Foldable Side Legs
Description
Toe Jack, Jack Type Toe Jack, Load Capacity 33 ton, Body Material Aluminum, Lifting Actuator Hydraulic, Minimum Lift Height 1 15/32 in, Maximum Lift Height 23 21/32 in, Power Source Manual, Minimum Height 15 25/32 in, Standards Not Applicable, For Lifting Shop Equipment, Base Length 15 1/4 in, Base Width 15 1/32 in, Color Black, Yellow, Features Easy to Maneuver into Tight Spaces, Extended Stroke for Higher Lifting, Foldable Side Legs, Handle Length 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.