Shop ENERPAC
See all product information
Create Account
Toolbox Set
- Mfr # SC10HTB
- Zoro # G411222807
product price:Â
$
6,353.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cylinder Nominal Capacity
10 ton
Capacity with Attachments
5 ton
Cylinder Stroke
1/2 to 6-1/8 in
Pump Model Number
Mfr. No. P392
Accessory Model Number
Mfr. No. HF100, Mfr. No. GA45GC, Mfr. No. HC7206C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC10HTB
- Zoro #
- G411222807
- UPC #
- 662005443376
- Country of Origin
- China
- Item
- Toolbox Set
- Cylinder Nominal Capacity
- 10 ton
- Capacity with Attachments
- 5 ton
- Cylinder Stroke
- 1/2 to 6-1/8 in
- Pump Model Number
- Mfr. No. P392
- Accessory Model Number
- Mfr. No. HF100, Mfr. No. GA45GC, Mfr. No. HC7206C
- Application
- Lifting, Pushing/Pulling
- Includes
- Number of Pieces
- 4
- Cylinder Model Number
- Mfr. No. RCH123, Mfr. No. RSM100, Mfr. No. WR5, Mfr. No. RC106, Mfr. No. JBI10, Mfr. No. RCS101
- Maintenance Set Type
- Industrial
- Cylinder Series
- SCTB
- Single Acting/Double Acting
- Single Acting
- Max. Pressure
- 10,000 psi
- Pump Type
- Hand
Description
Toolbox Set, Cylinder Nominal Capacity 10 ton, Cylinder Stroke 1/2 to 6-1/8 in, Max. Pressure 10,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series SCTB, Pump Type Hand, Pump Model Number Mfr. No. P392, Cylinder Model Number Mfr. No. RCH123, Mfr. No. RSM100, Mfr. No. WR5, Mfr. No. RC106, Mfr. No. JBI10, Mfr. No. RCS101, Accessory Model Number Mfr. No. HF100, Mfr. No. GA45GC, Mfr. No. HC7206C, Number of Pieces 4, Capacity with Attachments 5 ton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.