Work Support, Threaded, Spring Adv, 1650 lb
Mfr # WST71
Zoro # G2510961
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Application
Hold
Includes
Contact Button, Manifold Seal
Type
Threaded Body
Stroke Length
3/8 in
Function
Spring Advanced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WST71
Zoro #
G2510961
UPC #
662005311408
Country of Origin
United States
Dimensions
Stroke Length
3/8 in
Extended Height
3.51 in
Retracted Height
3.13 in
Outside Dia.
1 3/8 in
Plunger Dia.
0.591 in
Oil Port Size
#2 SAE
Details
Item
Hydraulic Work Support
Application
Hold
Includes
Contact Button, Manifold Seal
Type
Threaded Body
Function
Spring Advanced
Max. Support Force
1,650 lbf
Body Thread
1-3/8"-18
Pressure Range
700 to 5000 psi
Material of Construction
Steel/Bronze
Stroke
0.38"
Max. Oil Flow
40 cu in/min
Plunger Contact Spring Force Extended
2 lbf
Plunger Contact Spring Force Retracted
5.8 lbf
Oil Capacity
0.04 cu in
Max. Pressure
5,000 psi
Series
WST
Material
Bronze, Steel
Mounting Style
Threaded Body
Description
Hydraulic Work Support, Threaded Body, Bronze, Steel, Max. Support Force 1,650 lbf, Stroke Length 3/8 in, Pressure Range 700 to 5000 psi, Retracted Height 3.13 in, Body Thread 1-3/8 In.-18, Series WST, Plunger Contact Spring Force Extended 2 lbf, Plunger Contact Spring Force Retracted 5.8 lbf, Oil Capacity 0.04 cu in, Max. Oil Flow 40 cu in/min, Oil Port Size #2 SAE, Extended Height 3.51 in, Outside Dia. 1 3/8 in, Plunger Dia. 0.591 in, Includes Contact Button, Manifold Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.