7M Sc/Sc Duplex Multimode 50/125 10Gb Om3 Or Better Aqua Fiber

  • Mfr # SC2-10G-7M-ENC

  • Zoro # G0777860


product price:  $25.15
/ea

Key Features

End 1 Connection Type
SC Network - Male
End 2 Connection Type
SC Network - Male
Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC2-10G-7M-ENC
Zoro #
G0777860
UPC #
849171029546
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
10 Gbps
Cable Length
22.97 ft

Details

Item
Patch Cable
End 1 Connection Type
SC Network - Male
End 2 Connection Type
SC Network - Male
Color
Aqua
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.