Arista Cab-Q-Q-100G-5M Compatible Qsfp28

  • Mfr # CAB-Q-Q-100G-5M-ENC

  • Zoro # G0796027


product price:  $646.99
/ea
Free Shipping & Returns

Key Features

Cable Length
16.4 ft
Cable Type
Twinaxial
Connector Type
QSFP28 Network
Device Supported
Network Device
Data Transfer Rate
100 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-Q-Q-100G-5M-ENC
Zoro #
G0796027
UPC #
849171099594
Country of Origin
Unknown

Dimensions

Cable Length
16.4 ft

Details

Item
Network Cable
Cable Type
Twinaxial
Connector Type
QSFP28 Network
Device Supported
Network Device
Data Transfer Rate
100 Gbps

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.