ARISTA TO F5 NETWORKS COMPATIBLE 2M SFP+
Mfr # SFC2-ARF5-2M-ENC
Zoro # G310646520
product price: $60.25
/eaKey Features
Compatible With
ENET F5 Transceiver Modules
Data Transfer Rate
10-Gbit/s
Cable Length
6.56 ft
Cable Type
Twinaxial
Connector on Second End Details
SFP+ Network - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFC2-ARF5-2M-ENC
Zoro #
G310646520
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
6.56 ft
Details
Item
Network Cable
Compatible With
ENET F5 Transceiver Modules
Data Transfer Rate
10-Gbit/s
Cable Type
Twinaxial
Connector on Second End Details
SFP+ Network - Male
Features
Active
Connector on First End Details
SFP+ Network - Male
Device Supported
Network Module, Network Device
Connector Type on First End
SFP+ Network - Male
Connector Type on Second End
SFP+ Network - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.