CAT6 YELLOW 2FT SNAGLESS MOLDED BOOT CBL
- Mfr # C6-YL-SCB-2-ENC
- Zoro # G710642528
product price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Yellow
Cable Length
2 ft
Cable Type
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6-YL-SCB-2-ENC
- Zoro #
- G710642528
- UPC #
- 26121609
- Country of Origin
- China
Dimensions
- Cable Length
- 2 ft
- Wire Size
- 28 AWG
Details
- Item
- Network Cable
- End 1 Connection Type
- (1) RJ-45 Network - Male
- End 2 Connection Type
- (1) RJ-45 Network - Male
- Cable Jacket Color
- Yellow
- Cable Type
- Category 6
- Performance Category
- Category 6
- End 2 Gender
- Male
- End 1 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.