CISCO COMPATIBLE QSFP-H40G-AOC50CM TAA COMPLIANT FUNCTIONALLY IDENTICAL 40G

  • Mfr # QSFP-H40G-AOC50CM-ENC

  • Zoro # G010645762


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Features
AOC Technology
Data Transfer Rate
40-Gbit/s
Connector on First End Details
QSFP+ Network
Device Supported
Network Device
Cable Length
1.64 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-H40G-AOC50CM-ENC
Zoro #
G010645762
UPC #
26121607
Country of Origin
United States

Dimensions

Cable Length
1.64 ft

Details

Item
Network Cable
Features
AOC Technology
Data Transfer Rate
40-Gbit/s
Connector on First End Details
QSFP+ Network
Device Supported
Network Device
Cable Type
Fiber Optic
Connector Type on First End
QSFP+ Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.