DB9 FEMALE TO RJ45 CISCO 72-3383-01 COMPATIBLE ROLLOVER CONSOLE CABLE 6FT

  • Mfr # 72-3383-01-ENC

  • Zoro # G210646620


product price: $49.35
/ea

Key Features

End 1 Connection Type
9-Pin DB-9 Serial - Female
End 2 Connection Type
RJ-45
Cable Length
6 ft
Cable Type
DB-9/RJ-45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-3383-01-ENC
Zoro #
G210646620
UPC #
26121609
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
9-Pin DB-9 Serial - Female
End 2 Connection Type
RJ-45
Cable Type
DB-9/RJ-45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.