Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP/ARUBA COMPATIBLE J9282D 10GBASE-CU SFP+ PASSIVE DAC 2M

  • Mfr # J9282D-ENC

  • Zoro # G310645486


product price: $71.95
/ea

Key Features

Features
Passive
Material
Copper
Cable Type
DAC
Device Supported
Network Device
Cable Length
6.56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9282D-ENC
Zoro #
G310645486
UPC #
26121607
Country of Origin
United States

Dimensions

Cable Length
6.56 ft

Details

Item
Network Cable
Features
Passive
Material
Copper
Cable Type
DAC
Device Supported
Network Device
Data Transfer Rate
10-Gbit/s
Connector on First End Details
SFP+ Network
Connector Type on First End
SFP+ Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.