JUNIPER COMPATIBLE QDD-400G-DR4-JN QSFP-DD

  • Mfr # QDD-400G-DR4-JN-ENC

  • Zoro # G510646351


product price: $7,853.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
MPO/MTP
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDD-400G-DR4-JN-ENC
Zoro #
G510646351
UPC #
26121609
Country of Origin
United States

Details

Item
QSFP-DD Module
Compatible With
MSA Compliant
Connector Type
MPO/MTP
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Application
Optical Network
Network Technology
400GBase-DR4
Ethernet Technology
400 Gigabit Ethernet
Interfaces/Ports Details
(1) MPO/MTP 400GBase-DR4 Network
Fiber Mode Supported
Single-mode
Network Standard
400GBase-DR4
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.