Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MELLANOX COMPATIBLE MMA1B00-C100D TAA COMPLIANT FUNCTIONALLY IDENTICAL 100G

  • Mfr # MMA1B00-C100D-ENC

  • Zoro # G310646667


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
MPO
Number of Ports
1
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMA1B00-C100D-ENC
Zoro #
G310646667
UPC #
43222608
Country of Origin
United States

Details

Item
QSFP28 Module
Compatible With
MSA Compliant
Connector Type
MPO
Number of Ports
1
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-SR4
Features
Hot-swappable
Media Type Supported
Optical Fiber
Network Standard
100GBase-SR4
Environmentally Friendly
Yes
Form Factor
Hot-swappable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.