St To Lc 10M Om3 Aqua Patch Cable

  • Mfr # STLC-10G-10M-ENC

  • Zoro # G0842778


product price:  $35.99
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
ST Network - Male; LC Network - Male
Length - Patch Cord
32.81 ft
Jacket Color
Aqua
Transmission Speed
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STLC-10G-10M-ENC
Zoro #
G0842778
UPC #
849171009111
Country of Origin
Unknown

Dimensions

Length - Patch Cord
32.81 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
50 µm

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
ST Network - Male; LC Network - Male
Jacket Color
Aqua
Transmission Speed
10 Gbps
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-Mode
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.