Pic Gauges 4" Pressure Gauge, Liquid Filled, 100 PSI, Stainless Case, Lower Mount, 201L-404E
Mfr # 201L-404E
Zoro # G204928251
product price:Â $99.85
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
201L-404E
Zoro #
G204928251
UPC #
-
Country of Origin
China
Description
4" diameter pressure gauge. Glycerine filled for added durability in applications where vibration or pulsation is present. Stainless steel case and bezel, copper alloy internals features 0/100 psi stainless steel case brass internals 1/2" npt lower mount glycerine filled pressure gauge polycarbonate lens accuracy 3-2-3% ambient temp 30 f to 160 f