Pic Gauges 4" Pressure Gauge, Liquid Filled, 3000 PSI, Stainless Case, Lower Mount, 201L-402P
- Mfr # 201L-402P
- Zoro # G804928262
product price:Â
$
88.55
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
- 201L-402P
- Zoro #
- G804928262
- UPC #
- -
- Country of Origin
- China
Description
4" diameter pressure gauge. Glycerine filled for added durability in applications where vibration or pulsation is present. Stainless steel case and bezel, copper alloy internals features 0/3000 psi stainless steel case brass internals 1/2" npt lower mount glycerine filled pressure gauge polycarbonate lens accuracy 3-2-3% ambient temp 30 f to 160 f