Shop ACI

Indicating Pressure Transmitters

  • Mfr # A/DLP-001-W-U-D-A-3
  • Zoro # G423649029

product price: 
$
632.99
/ea
Free Shipping & Returns

Key Features

Number of Wires
2, 3
Overall Width
2.25 in
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
0 to 10VDC
Process Media Temperature - Maximum
185 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A/DLP-001-W-U-D-A-3
Zoro #
G423649029
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.25 in
Overall Height
6.21 in
Manufacturer Warranty Length
5 yr Limited
Process Connection Size
1/4 in
Overall Length
4.35 in
Wire Rope Length
4.35 in
Length
4.35 in
Fits Chest Size
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control

Details

Item
Indicating Pressure Transmitters
Number of Wires
2, 3
Intrinsic Safety
Not Specified Intrinsically Safe
Output Power
0 to 10VDC
Process Media Temperature - Maximum
185 Degrees F
Mounting Style
DIN Rail
Pressure Measurement - Maximum
1 in wc
Process Connection Gender
Male
Series
DLP
Thermal Error
+/-0.067%/ Degrees F
Digital Display Screen Type
LCD
Response Time
4 sec
Process Media Temperature - Minimum
-4 Degrees F
Number of Digits
5
Fitting Material
Brass
Input Voltage
16-36 VDC
Features
Air Flow Measurement, Building and Duct Static Pressure, Filter Monitoring, Process Control
Burst Pressure
250 Pa
Accuracy
+/-0.5%
Overpressure
270 in wc
Electrical Connection
Terminal Block
Housing Material
Plastic
Display Type
Digital
Pressure Measurement - Minimum
0 in wc
Standards
CE, REACH, RoHS, WEEE

Description

Indicating Pressure Transmitters, Overpressure 270 in wc, Accuracy +/-0.5 Percent, Number of Wires 2, 3, Process Connection Size 1/4 in, Process Connection Gender Male, IP Rating Not Applicable, Series DLP, Fitting Material Brass, Display Type Digital, Housing Material Plastic, Burst Pressure 250 Pa

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.