Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16x16 Plug Rug, Plug N Dike

  • Mfr # 16R

  • Zoro # G715954220


product price: $45.45
/ea

Key Features

Color
Brown
Height
16 in
Material
Bentonite, Glycol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R
Zoro #
G715954220
UPC #
705340014747
Country of Origin
United States

Dimensions

Width
16 in
Height
16 in

Details

Item
Plug Rug
Color
Brown
Material
Bentonite, Glycol

Description

Plug N Dike paste instantly sticks to metal drums and fuel tanks. It stops leaks during emergency spills, protecting workers and the environment. Plug Rugs consist of a top Polyethylene liner and a bottom layer of Plug N Dike that are easy to apply and save time during application. Low-temp Plug N Dike works in cold temperatures, down to 5 degrees Fahrenheit -15 degrees Celsius. Bentonite Glycol mix provides excellent chemical resistance for fuel leaks. No surface preparation required, easily sticks to dirty or rusty surfaces. Plug Rugs are pre-made and ready to use immediately. Primarily used for fuels and non-miscible solvents. Not recommended for plugging containers of antifreeze, acids, caustics, or oxidizers.


  • Low-temp mixture works in cold temperatures, down to 5 degrees Fahrenheit (-15 degrees Celsius)
  • Bentonite Glycol mix provides excellent chemical resistance for fuel leaks
  • No surface preparation required, easily sticks to dirty or rusty surfaces
  • Plug Rugs are pre-made and ready to use immediately
  • Primarily used for fuels and non-miscible solvents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.