Zoro Homepage

Cylinder Bracket, 3 To 10 In. Dia.

  • Mfr # 7216-YE

  • Zoro # G4155943


product price: $35.19
/ea

Key Features

Overall Height
3 1/2 in
Overall Width
15 1/2 in
Material
Plastic
Diameter
3 to 10 in
Cylinder Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7216-YE
Zoro #
G4155943
UPC #
705340006025
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
15 1/2 in
Diameter
3 to 10 in
Height
3 2/7 in
Depth
15 1/3 in
Width
6 2/7 in
Compatible Cylinder Diameter (Maximum)
10 in
Compatible Cylinder Diameter (Minimum)
3 in

Details

Material
Plastic
Item
Cylinder Bracket
Cylinder Capacity
1
Includes
Strap to Secure Cylinders
For Use With
Universal Cylinder
Standards
29 CFR.1910, OSHA
Bracket Material
Plastic
Number of Cylinders Held
1
Cylinder Securing Mechanism
Strap with Cinch Buckle

Description

Cylinder Bracket, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 10 in, Compatible Cylinder Diameter (Minimum) 3 in, Cylinder Securing Mechanism Strap with Cinch Buckle, Bracket Material Plastic, Overall Width 15 1/2 in, Overall Height 3 1/2 in, Mounting Location Vehicle, Wall, Standards 29 CFR.1910, OSHA, For Use With Universal Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.