Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Spill Kit, Chem/Hazmat, Yellow

ENPAC| Zoro #: G1290877| Mfr #: 1320-YE

$137.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Includes: (1) 20-Gallon Salvage Drum(20) Universal Absorbent Pads(1) Large Universal Socks(6) Medium Universal Socks(1) Pack Wipers(1) Gallon Jug ENSORB(2) Disposal Bags and Ties(1) Pair Nitrile Gloves(1) Goggles(1) Emergency Response Guidebook(1) Instruction Sheet and SDS
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290877 Mfr #: 1320-YE
Width: 24"Includes: (1) 20-Gallon Salvage Drum(20) Universal Absorbent Pads(1) Large Universal Socks(6) Medium Universal Socks(1) Pack Wipers(1) Gallon Jug ENSORB(2) Disposal Bags and Ties(1) Pair Nitrile Gloves(1) Goggles(1) Emergency Response Guidebook(1) Instruction Sheet and SDS
Color: YellowNumber of Components: 36
Portable: YesHeight: 19"
Item: Spill KitLength: 24"
Volume Absorbed Per Pkg.: 11 gal.Wheels: No
Container Type: DrumStatic Dissipative: No
Lockable: NoUV Resistant: Yes
Standards: DOT, SPCC, NPDSCountry of Origin (subject to change): United States

Description

Spill Kit/Station, Container Type Drum, Spill Control - Fluids Absorbed Chemical, Hazmat, Volume Absorbed Per Pkg. 11 gal., Container Capacity 31 gal., Height 19 In., Width 24 In., Length 24 In., Wheels No, Lockable No

Reviews