Shop All Spill Control Kits and Stations
Enpac
Spill Kit, Oil-Based Liquids, Yellow
Mfr # 1322-YE
Zoro # G4082102
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 11 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Drum
- Container Capacity 31 gal
Product Information
- Brand Enpac
- MFR # 1322-YE
- Zoro # G4082102
- UPC # 705340000962
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 19 in |
Length | 24 in |
Width | 24 in |
Container Size | 24 in W x 24 in L x 19 in H |
Container Width | 24 in |
Container Length | 24 in |
Container Height | 19 in |
Details
Description
Spill Kit/Station, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 11 gal, Container Type Drum, 31 gal Container Capacity, 24 in W x 24 in L x 19 in H Container Size, Yellow, Sorbents Included (20) Oil Only Absorbent Pads, (6) Medium Oil Only Socks, 1 gal Jug ENSORB, Large Oil Only Socks, PPE Included Goggles, Pair Nitrile Gloves, Additional Components Included (2) Disposal Bags and Ties, 20 gal Salvage Drum, Emergency Response Guidebook, Instruction Sheet and SDS, Pack Wipers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11 Men's Loafer Shoe Alloy Work Shoe, Brown Distressed (91694)
- C.H. HANSON CH Hanson 20581 Standard Number Stamp Set, Steel, 9-Piece (20581)
- TOUGH DUCK XL Hi-Vis T-Shirt, Black (S39211)
- WOLVERINE Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (W10113)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1320-YE)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- ENPAC Duck Pond Mini-Berm, 20 gal Spill Capacity, Industial Fabric (5624-YE)
- ENPAC Spill Containment Berm, 34 gal., Yellow (5633-YE-F)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1310-YE)
- ENPAC Spill Containment Berm, 74 gal., Yellow (5646-YE-F)
- BRADY Spill Kit, Bag, Universal, 3 gal., 18" H (SKA-BSC)
- Enpac Spill Control Kits and Stations