Shop All Spill Control Kits and Stations
Enpac
Spill Kit Refill, Oil-Based Liquids
Mfr # 1399-RF
Zoro # G4952857
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Spill Control - Fluids Absorbed 62 gal
- Fluids Absorbed Oil-Based Liquids
- Container Type Refill
- Container Capacity 62 gal
Product Information
- Brand Enpac
- MFR # 1399-RF
- Zoro # G4952857
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 40 3/4 in |
Length | 20 3/4 in |
Width | 20 1/2 in |
Container Size | 20 1/2 in W x 20 3/4 in L x 40 3/4 in H |
Container Height | 40 3/4 in |
Container Length | 20 3/4 in |
Container Width | 20 1/2 in |
Details
Description
Spill Kit Refill, Fluids Absorbed Oil-Based Liquids, Volume Absorbed Per Kit 62 gal, Container Type Refill, 62 gal Container Capacity, 20 1/2 in W x 20 3/4 in L x 40 3/4 in H Container Size, Brown, Sorbents Included (10) Large Universal Socks, (100) Universal Absorbent Pads, (16) Medium Universal Socks, 1 gal Jug ENSORB, PPE Included (2) Goggles, (2) Pair Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (38478)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm Thickness, Nitrile, Powder-Free, XL, 40 PK (HM2021831004-BK-XL)
- SANITA SONJA Textured Oil Women's Open Back Clog in Black, Size 8.5-9, PR (450247-002-40)
- STECK MANUFACTURING TOOL SLING (SS35757)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1362-YE)
- ENPAC Snap Wall Containment Brm, 1944gal (48-10261-BK-SU)
- ENPAC Tamper Seal, PK10 (13-TS)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (13-SP2O)
- ENPAC Vehicle Spill Kit, Chem/Hazmat (1300-YE)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE-SD-GA)
- CONDOR Spill Kit, Bag, Chemical, Hazmat, 5 gal. (436M95)
- Enpac Spill Control Kits and Stations