Zoro Homepage

HVAC Motor, 115V AC, Single, 1/5 hp

  • Mfr # PM-02-1399

  • Zoro # G022440553


product price: $757.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-02-1399
Zoro #
G022440553
UPC #
-
Country of Origin
Mexico

Description

HVAC Motor, Single Phase, Motor Design Not Applicable, 1/5 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.7 A, Not Applicable Frame, 60 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation Not Applicable, Motor Mounting Type Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.