Zoro Homepage

HVAC Motor, 220-240V AC, Single, 1 hp

  • Mfr # PM-02-0128

  • Zoro # G122437200


product price: $1,055.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM-02-0128
Zoro #
G122437200
UPC #
-
Country of Origin
United States

Description

HVAC Motor, Single Phase, Motor Design Not Applicable, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 220-240V AC, Full Load Amps Not Applicable, Not Applicable Frame, 60 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.