Shop All Bacteria & Dust Control Mats
Envirotack&Trade
EnviroTack 24x36 30-Layer Blue Disposable Adhesive Mat
Mfr # PS 2436 38 B
Zoro # G104197801
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE Blend
Product Information
- Brand Envirotack&Trade
- MFR # PS 2436 38 B
- Zoro # G104197801
- Country of Origin China
- Category Bacteria & Dust Control Mats
Details
Description
- Earth Friendly containing GMO free, renewable plant based material that reduces CO2 emissions
- Strong & Effective delivering reliable and high-end performance
- Consistent adhesive coverage for maximum performance of each layer Can be recycled in conventional plastic recycling streams
- Low profile numbered tabs ensure one-sheet-at-a-time removal and indicate number of remaining layers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Red (20-1-10603R-MK)
- CHILL-ITS BY ERGODYNE Multi-Band, Universal Sz, Nylon/Polyester (6487)
- 3M Lens Covers, PK5 (FF-400-17)
- JAMCO Cabinet, 24 gal., Flammable, 18 x 65 x 23 (BA24YP)
- ENVIROTACK&TRADE EnviroTack 36x45 60-Layer Blue Disposable Adhesive Mat (PS 3645 64 B)
- ENVIROTACK&TRADE EnviroTack 18x36 60-Layer Blue Disposable Adhesive Mat (PS 1836 64 B)
- ENVIROTACK&TRADE EnviroTack 24x36 60-Layer Blue Disposable Adhesive Mat (PS 2436 64 B)
- CONDOR Tacky Floor Mat, 18 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN11)
- CONDOR Tacky Floor Mat, 24 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN15)
- CONDOR Tacky Mat Replacement Pads, Gray, PK4 (WMA30-2430G)
- CONDOR Tacky Floor Mat, 24 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN16)
- Envirotack&Trade Bacteria & Dust Control Mats