
2,200 lbs. Weight Capacity, 42" Fork, Heavy Duty Manual Pallet Stacker H10J, 63" Raised Height
Mfr # H10J
Zoro # G7176672
product price: $2,758.49
/eaKey Features
Overall Height
81.1 in.
Overall Length
66.3 in.
Overall Width
41.3-57.1 in.
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H10J
Zoro #
G7176672
UPC #
649862962684
Country of Origin
China
Dimensions
Overall Height
81.1 in.
Overall Length
66.3 in.
Overall Width
41.3-57.1 in.
Fork Length
43 in
Lifting Height Max.
63 in
Fork Width
8.3-32.7 in
Length
66.3 in.
Height
81 in
Depth
66 in
Width
41.3 in
Turning Radius
52 in
Details
Material
Steel
Color
Blue
Load Capacity
2200 lb
Item
Manual Pallet Stacker
Capacity
2200 lbs.
Weight
759 lbs.
Features
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Handle
Padded Handles
Description
Manual Stacker, Capacity2200Lbs,Fork:3.9X43",Low Height-1.4", Raised Height-63",Adjustable Base Legs; Handle-Ergonomic Padded,Wheels-Polyurethane And Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.