5,500 lbs. Weight Capacity, 27" x 48" Forks, Heavy Duty M25D Hand Pallet Truck
- Mfr # M25D
- Zoro # G004661945
product price:Â
$
453.99
/ea
Key Features
Overall Length
65 in.
Overall Width
27 in.
Material
Steel
Color
Blue
Load Capacity
5,500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M25D
- Zoro #
- G004661945
- UPC #
- 850026104233
- Country of Origin
- China
Dimensions
- Overall Length
- 65 in.
- Overall Width
- 27 in.
- Lifting Height Max.
- 7.5 in
- Raised Height
- 7.5 in
- Fork Width
- 27 in
- Lowered Height
- 2.95 in
- Fork Length
- 48 in
- Width
- 27 in.
- Height
- 17.3
- Length
- 48 in.
- Size
- Standard 27" x 48"
Details
- Material
- Steel
- Color
- Blue
- Load Capacity
- 5,500 lb
- Item
- Standard Hand Pallet Truck
- Wheel Material
- Heavy Duty polyurethane coating on die cast Iron Rim
- Number of Wheels
- 8
- Features
- Reinforced robotic welding 3 position control handles Powder coated paint Ergonomic A-handle Easy 55° turning radius
- Load Center
- 23.6 in.
- For Use With
- Lifting and moving pallets
- Application
- Moving heavy loads in warehouse and construction.
Description
(Standard) pallet jack is constructed with German engineered reinforced steel structure, and craftsmanship through precise Robotic welding. Including 5,500 lbs. weight capacity., Fork-27 in. x 48 in., Polyurethane Wheels, Steel Hubs, Padded Handles, 7.5 in. Raise Height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.