Shop EOSLIFT
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Industrial Grade I10 Manual Scissor Lift Jack 2,200 lbs. 27 in. x 46 in. with Polyurethane Wheels
- Mfr # I10
- Zoro # G7176663
product price:Â
$
1,708.99
/ea
Key Features
Material
Steel
Load Capacity
2200 lb
Features
Wheel Material
Heavy Duty polyurethane coating on die cast Iron Rim
Fork Width
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I10
- Zoro #
- G7176663
- UPC #
- 649862962639
- Country of Origin
- China
- Material
- Steel
- Load Capacity
- 2200 lb
- Features
- Wheel Material
- Heavy Duty polyurethane coating on die cast Iron Rim
- Weight
- 233 lb
- Capacity
- 2200 lbs.
Dimensions
- Fork Width
- 27 in
- Lifting Height Max.
- 31.5 in
- Fork Length
- 46 in
- Width
- 27 in
- Depth
- 43.3 in
- Length
- 46 in
- Height
- 15.2 in
- Turning Radius
- 106 in
Description
Manual Scissor Lift Truck, Capacity-2200Lbs, Fork:27*45", Low Hieght-3.3", Raised Height-31.5", Handle-Ergonomic Padded,Wheels-Polyurethane And Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.