12 in x 20 in x 11 in Insulated Shipping Box, Blue, Foam

  • Mfr # E06474

  • Zoro # G216147350


product price:  $39.99
/ea

Key Features

Inside Length
12 in
Inside Width
20 in
Inside Height
11 in
Material
Foam
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E06474
Zoro #
G216147350
UPC #
-
Country of Origin
China

Dimensions

Inside Length
12 in
Inside Width
20 in
Inside Height
11 in

Details

Item
Insulated Shipping Box
Material
Foam
Color
Blue

Description

Blue is the new coolintroducing theBOXcold, the first engineered PP insulated shipping box designed to meet all standard cold storage shipment requirements while providing a durable, reusable container that is EPS-free. theBOXcold ensures your temperature sensitive products such as pharmaceuticals, frozen foods, breast milk, biotechnology and other perishable items are kept in stable and safe condition at all times during transit. theBOXcold is setting the standard in reusable insulated cold chain shipping containers as the first true reusable container and the only shipping container with multi-impact cushioning characteristics. Please note that the exact dimensions of the cooler may vary slightly due to the inherent tolerance of EPP Expanded Polypropylene foam during the manufacturing process. Reusable, Recyclable, and Multi-Purpose, theBOXcold.


  • Cutting-Edge Design: Our innovative insulated shipping box is made from high quality polypropylene (PP), giving it greater durability and insulation than other standard styrofoam coolers. Our cold shipping boxes are suitable for 24-hour, 48-hour, and 72-hour shipments.
  • Planet-Friendly Reusability: Our boxes are washable and made for multiple uses, promoting eco-conscious practices and reducing packaging waste. All components and materials are 100% recyclable.
  • Versatile Use: Made to safely ship pharmaceuticals, frozen foods, breast milk, biotechnology, and other perishable items. Also compatible with dry ice for extended cooling capabilities.
  • Cooler Inside Dimensions: 17 3⁄16" x 10 3⁄16" x 8 1⁄4", 1" wall thickness
  • Box Outside Dimensions: 19 7⁄8" x 12 7⁄8" x 11"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.