Shop All Shipping Cartons
Epe Usa
iMac 24in Shipping Box
Mfr # B8-KK8G-9ZBF
Zoro # G210407702
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 22.5 in
- Inside Width 26 in
- Inside Depth 7 in
- Maximum Weight 5 lbs
- Color Kraft
Product Information
- Brand Epe Usa
- MFR # B8-KK8G-9ZBF
- Zoro # G210407702
- UPC # 687368926564
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 22.5 in |
Inside Width | 26 in |
Inside Depth | 7 in |
Details
Description
EPE USAs eco-friendly Apple iMac 24in desktop computer shipping box is the perfect solution for secure and sustainable transport. Our EPS alternative foam inserts and corrugated container are crafted from 100% sustainable and recyclable materials, reducing environmental impact while ensuring the safety of your iMac. Engineered with precision, our packaging perfectly fits all iMac 24in desktop computer models A1225, A2438, and A2439, ensuring your package stays secure and arrives in pristine condition. Ship efficiency with our hassle-free design no additional overpackaging needed! Just insert your iMac, close the box, use the included tape, and it's ready to go.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Square Deal Composition Book, Blk Marble (09910)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (MGRL2P0608)
- SHARPIE Smear Grd Retractable Highlighter, PK12 (28025)
- LULZBOT Filament, PLA Material, 2.85mm dia., Black (RM-PL0137)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- EPE USA Universal Monitor Shipping Box (30E03131-01)
- EPE USA Universal Wine Shipping Box, Triple Bottle, 4 Count (WST-04)
- EPE USA Monitor 32in Shipping Box (theBOXlarger32)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV1 (LTC-S003-01)
- EPE USA Universal 1U and 2U Server Shipping Box (AB-AO0X-UR06)
- ZORO SELECT Corrugated Boxes, 18 1/2" x 12 1/2" x 7", Kraft, 25/Bundle (11R411)
- Epe Usa Shipping Cartons