Shop EPSON
See all product information
Create Account
Black Ink/Silver Matte Tape, 1" W
Mfr # 270C88
Zoro # G4874760
product price:Â $34.65
/eaKey Features
Material
Polyester
Label Width
1 in
Label Type
Indoor/Outdoor
Standards
RoHS, UL Standard 969
Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
270C88
Zoro #
G4874760
UPC #
815407020465
Country of Origin
Japan
Dimensions
Label Width
1 in
Length
30 ft
Details
Item
Black Ink/Silver Matte Tape,1" W
Material
Polyester
Label Type
Indoor/Outdoor
Standards
RoHS, UL Standard 969
Tape Format
Continuous
Temp. Range
-67 °F to 275 °F
Adhesive
Adhesive
Description
Black Ink/Silver Matte Tape,1 In. W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.