Shop EPSON
See all product information
Label Tape, Blck/Wht, Strng Adhsive, 3/4" W
Mfr # 270C02
Zoro # G4868698
product price:Â $35.79
/eaKey Features
Material
Polyester
Label Width
3/4 in
Standards
RoHS, UL Standard 969
Adhesive
Adhesive
Tape Format
Continuous
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
270C02
Zoro #
G4868698
UPC #
815407021677
Country of Origin
Japan
Dimensions
Label Width
3/4 in
Length
30 ft
Details
Item
Label Tape,Blck/Wht,Strng Adhsive,3/4" W
Material
Polyester
Standards
RoHS, UL Standard 969
Adhesive
Adhesive
Tape Format
Continuous
Temp. Range
-67 °F to 275 °F
Label Type
Indoor/Outdoor
Description
Label Tape,Blck/Wht,Strng Adhsive,3/4 In. W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.