Shop EPSON
See all product information
Create Account
Black Ink/White Tape, Strng Adhesive, 1" W
Mfr # 270C21
Zoro # G4841632
product price:Â $30.39
/eaKey Features
Material
Polyester
Label Width
1 in
Standards
RoHS, UL Standard 969
Adhesive
Adhesive
Length
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270C21
- Zoro #
- G4841632
- UPC #
- 815407021202
- Country of Origin
- Japan
Dimensions
- Label Width
- 1 in
- Length
- 30 ft
Details
- Item
- Black Ink/White Tape,Strng Adhesive,1" W
- Material
- Polyester
- Standards
- RoHS, UL Standard 969
- Adhesive
- Adhesive
- Tape Format
- Continuous
- Label Type
- Indoor/Outdoor
- Temp. Range
- -67 °F to 275 °F
Description
Black Ink/White Tape,Strng Adhesive,1 In. W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.