Shop EPSON
See all product information
Create Account
Continuous Polyolefin Shrink Tube Cartri
Mfr # 403TR9
Zoro # G922254663
product price:Â $32.19
/eaKey Features
Shrink Ratio
0.12569444444444444
Temp. Range
-67 °F to 275 °F
Standards
RoHS, UL Standard 224
Length
8 ft
Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403TR9
- Zoro #
- G922254663
- UPC #
- 815407023138
- Country of Origin
- Japan
Dimensions
- Length
- 8 ft
- Width
- 1/4 in
- Maximum Wire Diameter
- 0.26 in
- Roll Length
- 98 in
- Label Height
- 1/4 in
- Label Width
- 1/4 in
- Minimum Wire Diameter
- 0.1 in
Description
Shrink Tube Cartridge, Adhesive Material Not Applicable, Adhesive Properties Not Applicable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Width 1/4 in, Compatible Mfr Part Number LW-C610PX, LW-K740PX, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX, Compatible Grainger Part Number 60YR02, 60YR54, 802G08, 802G10, 802G11, 802G15, Recommended Ribbon Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.