ELPMBPJG Ceiling Mount for Projector - White - White
- Mfr # V12H808001
- Zoro # G614903350
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Ceiling Mount
Overall Width
4.4"
Overall Depth
4.4"
Height
4"
Package Contents
Universal Projector Mount, 3" (76 mm) Extension Column, SpeedConnect Ceiling Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V12H808001
- Zoro #
- G614903350
- UPC #
- 10343924338
- Country of Origin
- China
Dimensions
- Overall Width
- 4.4"
- Overall Depth
- 4.4"
- Height
- 4"
Details
- Item
- Ceiling Mount
- Mounting Type
- Ceiling Mount
- Package Contents
- Universal Projector Mount, 3" (76 mm) Extension Column, SpeedConnect Ceiling Plate
- Device Supported
- Projector
- Certifications & Standards
- UL
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.