Shop STARTECH.COM
See all product information
Create Account
(PRIVACYSCREEN23M) Screens & Filters
- Mfr # PRIVACY-SCREEN-23M
- Zoro # G916426229
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Width
0.10 in
Material
Plastic
Color
Clear
Includes
Privacy Screen Filter Set of Adhesive Strips Set of Slide Mount Tabs Wiping Cloth Quick Start Guide
Anti-microbial
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIVACY-SCREEN-23M
- Zoro #
- G916426229
- UPC #
- 65030894203
- Country of Origin
- Taiwan, Province of China
- Material
- Plastic
- Color
- Clear
- Includes
- Privacy Screen Filter Set of Adhesive Strips Set of Slide Mount Tabs Wiping Cloth Quick Start Guide
- Anti-microbial
- Yes
- Anti-glare
- Yes
- Aspect Ratio
- 16:9
- Display Type Supported
- LCD
- Product Type
- Privacy Screen Filter
- Compatible Devices
- Monitor
- Durability
- Fingerprint Resistant, Scratch Resistant, Dust Resistant
- Blue Light Reduction
- Yes
- Features
- Residue-free, Easy to Apply, Privacy, Easy to Remove, Removable, Reversible Matte-to-Glossy, Easy Clean
- Widescreen
- Yes
Dimensions
- Width
- 0.10 in
- Depth
- 20.10 in
- Height
- 11.30 in
- Display Size Supported
- 23 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.